BAHCO 2-300-14-4-0 14CM HAND NEEDLE FILE CUT 4

Precision Needle Files - Hand

See technical information

References

Bahco:2-300-14-4-0
Rubix:88763602
EAN:7311518108786
brand logo

Technical specifications

Shapeflat
Length140 mm
Handlewithout
See all Specifications

Product details : BAHCO 2-300-14-4-0 14CM HAND NEEDLE FILE CUT 4


For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Edges and surfaces parallel
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut, edge single cut
Packing: 10 pieces per box

Strengths

Needle Flat Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled

Technical specifications


Attributes
Logistic Weight10 g
Shapeflat
Length140 mm
Handlewithout
Type of cutextra soft
Section5.1 mm
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
  • Delivery usually within ( 14 ) days