Angular contact ball bearing FAG 7210-B-XL-JP-UA, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing
See technical informationReferences
FAG:7210-B-XL-JP-UA
Rubix:158A7479
Manufacturer :0167252550000
EAN:4026677665911

Product details : FAG 7210-B-XL-JP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-JP, single row, X-life, steel sheet metal cage
Strengths
Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x90x90 mm |
|---|---|
| Logistic Weight | 510 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-jp |
| Material | steel |
| Cage | steel |
| Reference speed | 7600 rpm |
| Limit speed | 10300 rpm |
| Basic static load, radial - C0r | 28500 N |
| Basic dynamic load, radial - Cr | 41500 N |
Show UNSPSC/ECL@SS
£ 52.86 excl. VAT
/ Each
£ 63.43 incl. VAT
- Delivery usually within ( 7 ) days
