References
Draper:98449
Rubix:382A9176
Manufacturer :98449
EAN:5010559984497
Product details : DRAPER 98449 1.6X150MM ZIRCONIATED TUNGSTEN
Durable 0.9% zirconiated tungsten electrodes 1.6mm x 150mm. Fine grain structure and annealing helps make them resistant to splitting and weld contamination. Suitable for AC currents and aluminium welding. Pack of 10.
Technical specifications
Attributes
| Material | zirconiated tungsten |
|---|---|
| Diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
- Delivery usually within ( 7 ) days

