References
Parweld:3.2MM 2%
Rubix:096067
EAN:5055365310344
Product details : PARWELD 3.2MM 2% 3.2MM X 150MM WELDING ELECTRODE - RED
Strengths
For Use With DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
| Material | 2% thoriated |
|---|---|
| Diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 7.33 excl. VAT
/ Each
£ 8.80 incl. VAT
- In stock: Next day delivery

