References
Parweld:1.6MM Z
Rubix:096076
EAN:5055365302677
Product details : PARWELD 1.6MM Z 1.6MM X 150MM WELDING ELECTRODE - WHITE
Strengths
For Use With AC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
| Material | 0.9% zirconiated |
|---|---|
| Diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 2.01 excl. VAT
/ Each
£ 2.41 incl. VAT
- In stock: Next day delivery

