STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 11MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41041011
Rubix:45020382
EAN:4018754020829



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 11MM
STABIL® Deep-seated, DIN 838/ISO 10104 (Metric sizes), chrome-alloy-steel, chrome-plated.
Technical specifications
Attributes
| Opening | 10x11 |
|---|---|
| Length | 200 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Usually arrives within 14 working days
