STAHLWILLE 41071617 16 X 17MM DOUBLE END RING 10 DEG OFF SET
23 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41071617
Rubix:2536162
EAN:4018754021741



Documents
Product details : STAHLWILLE 41071617 16 X 17MM DOUBLE END RING 10 DEG OFF SET
DIN 897
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x25x255 mm |
|---|---|
| Logistic Weight | 144 g |
| Opening | 16x17 |
| Length | 248 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ Each
£ 21.31 incl. VAT
- Usually arrives within 14 working days
