Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK WRENCH SOCKET 6X12 OPENING 11MM 865302
ROEBUCK WRENCH SOCKET 6X12 OPENING 11MM 865302
Tube wrench 6x12
References
roebuck:
865302
rubix:
209A7744
ean:
3660338196577
Technical specifications
Opening
11
Length
133
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 11MM 865302
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
Opening
11
Length
133
mm
Finishing
Chromed
Number of sides
6
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.33
excl. VAT
/
Each
£
14.80
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
FACOM OPEN-END WREN 22.6X7
BAHCO 8072 IP ADJUSTABLE WRENCH 10IN
STAHLWILLE 02190019 3/8 INCH DRIVE X 19MM CROW RING SPANNER
BAHCO 7444SG-Z-1.7/16 RING WRENCH
FACOM METRIC OPEN END WRENCH 16 X 17MM - SAFETY LOCK SYSTEM
STAHLWILLE STRIKING RING SPANNER 85MM
STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
FACOM SLIDING-JAW PIN WCH 35 - 200MM 116.200
ROEBUCK COMBINATION WRENCH SPANNER OPENING 32MM 865279
ROEBUCK OPEN END WRENCH OPENING 8X9MM 865241
GEDORE 6034490 2A 46MM HD RING SPANNER S/E
STAHLWILLE 40483636 5/8 AF COMBI SPANNER 13S
FACOM COMBINATION WRENCH 440.15/16SR
GEDORE 8791-16 8791 SPIGOT OPEN END FITTING 16 Z 16MM
FACOM COMBINATION WRENCH 41.23