STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 25 X 28MM
20 series double ended ring spanners, Stahlwille
See technical informationSee documentsReferences
Stahlwille:41042528
Rubix:45021677
EAN:4018754021093



Documents
Product details : STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 25 X 28MM
DIN 838/ISO 10104
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41x39x358 mm |
|---|---|
| Logistic Weight | 414 g |
| Opening | 25x28 |
| Length | 350 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 34.66 excl. VAT
/ Each
£ 41.59 incl. VAT
- Usually arrives within 14 working days
