Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK SOLID STEEL CLAW HAMMER 20OZ 570G
ROEBUCK SOLID STEEL CLAW HAMMER 20OZ 570G
Hammer Roebuck
References
roebuck:
R.051.20SS
rubix:
215936
Technical specifications
Type
Other
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SOLID STEEL CLAW HAMMER 20OZ 570G
Head and shaft are one-piece solid steel construction, highly polished and fitted with shock absorbing rubber grip.
Technical specifications
Attributes
Type
Other
Handle
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.96
excl. VAT
/
Each
£
25.15
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
MILWAUKEE 4932478654 STEEL RIP CLAW HAMMER 20OZ / 570G
FACOM 204 CARPENTERS HAMMER
FACOM MALLET 207A.32
GEDORE 600 H-400 ENGINEERS HAMMER ROTBAND-PLUS
GEDORE 248 ST-40 RECOILLESS HAMMER 8829170
FACOM 208A.40CBASLS BRASS MALLET - END 340MM - SAFETY LOCK SYSTEM
FACOM 212A.40SLS DEADBLOW HAMMER - END 40MM - SAFETY LOCK SYSTEM
GEDORE 20 H-1500 CLUB HAMMER
ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 2LB 910G
FACOM NYLON HAMMER 207A.25CB
ROEBUCK HAMMER RIVIOR FRENCH SECTION 32MM 733686
GEDORE 8582180 600 E 400 ENGINEERS HAMMER
THOR 238126 THOR SUPER PLASTIC MALLET CYLINDRICAL
BAHCO 481-1500 GERMAN DIN HAMMER
FACOM 200C.40SLS GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 40MM SLS