References
Bahco:427-20
Rubix:237A6004
EAN:7311518025427

Documents
Product details : BAHCO 427-20 CLAWHAMMER HICKORY HANDLE
Strengths
•With genuine hickory handle
Octagonal neck and round head
Bright polished
Handle shaped for optimal grip with anti-slip surface, securely fixed with wedges
Octagonal neck and round head
Bright polished
Handle shaped for optimal grip with anti-slip surface, securely fixed with wedges
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Type | nail puller |
| Section | 30x140 mm |
| Length | 370 mm |
| Weight | 720 g |
| Shape | half-round |
| Handle | hickory wood |
| Head length | 140 mm |
| Material | hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 24.24 excl. VAT
/ Each
£ 29.09 incl. VAT
- Delivery usually within ( 14 ) days
