Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
ROEBUCK WORKSHOP BALL PEIN HAMMER 1/4LB TO BS876 110G
ROEBUCK WORKSHOP BALL PEIN HAMMER 1/4LB TO BS876 110G
Hammer Roebuck
References
roebuck:
R.031.04BH
rubix:
217007
Technical specifications
Type
Ball-peen hammer
Weight
113.398
g
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK WORKSHOP BALL PEIN HAMMER 1/4LB TO BS876 110G
Hickory handles. Handles are sourced and comply to the full FSC timber requirements, produced from heat treated, drop forged EN9 steel in accordance with BS876.
Technical specifications
Attributes
Type
Ball-peen hammer
Weight
113.398
g
Handle
Hickory
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.09
excl. VAT
/
Each
£
6.11
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 489-1100 SAFETY SLEDGE HAMMER
FACOM N/S SLEDGE HAMMER 1261H.45SR
THOR 245706 THOR ROUND SOLID COPPER MALLET PLASTIC HANDLE
BAHCO TOOLS 428F-16 16OZ CLAW HAMMER FIBRE-GLASS SHAFT (L)335 MM
FACOM 860H.40 DINGING HAMMERS ROUND FACE 40 MM
THOR 02124 SIZE 8 HIDE MALLET
SPARTEX CLUB HAMMER, ASH HANDLE LENGTH 260MM 845579
STANLEY 1-54-724 BALL PEIN HAMMER 724 1 1/2LB
ROEBUCK ASH CROSS PEIN PIN HAMMER 4OZ
ROEBUCK TRI-MATERIAL HAMMER SECTION 36MM 845304
THOR 73408PF REPLACEMENT STANDARD ORANGE PLASTIC FACE
THOR 03214 SIZE 3 COPPER/HIDE HAMMER
FACOM 200C.26 GRAPHITE HANDLE RIVETING ENGINEERS HAMMER 26MM
GEDORE 600 H-1000 ENGINEERS HAMMER ROTBAND-PLUS
FACOM MALLET 207A.50