THOR 76712VF REPLACEMENT SOFT GREY PLASTIC FACE

Thor Replacement Face

See technical informationSee documents

References

Thor Hammer:76-712VF
Rubix:211753
EAN:5012936671259
brand logo

Technical specifications

Documents

Product details : THOR 76712VF REPLACEMENT SOFT GREY PLASTIC FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Grey: Soft PVC shore A63-73. Will not mark finished surfaces.

Strengths

Soft Grey PVC face
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn

Applications

For light assembly work. Ideal for flat pack furniture assembly and woodworking. Will not mark surfaces

Technical specifications


Attributes
Weight35 g
Diameter38 mm
Materialnylon striking material / pvc face
£ 2.51 excl. VAT
/ Each
£ 3.01 incl. VAT
  • Usually arrives within 14 working days