GEDORE 8829330 248 ST-60 RECOILLESS HAMMER 60MM

Hammer Nylon recoil free 248 ST

See technical informationSee documents

References

Gedore:248 ST-60
Rubix:80117879
Manufacturer :8829330
EAN:4010883882934
brand logo

Technical specifications

Typesledgehammer
Section60 mm
Length335 mm
See all Specifications

Documents

Product details : GEDORE 8829330 248 ST-60 RECOILLESS HAMMER 60MM


Recoilless hammer 60 mm With very robust and durable steel tube handle Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel

Strengths

•With very robust and durable steel tube handle
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel

Technical specifications


Attributes
Typesledgehammer
Section60 mm
Length335 mm
Weight1800 g
Diameter60 mm
Shapecylindrical
Handlesteel
Materialpolyamide (head);steel (handle)
£ 76.19 excl. VAT
/ Each
£ 91.43 incl. VAT
  • Delivery usually within ( 22 ) days