References
Facom:861D.30
Rubix:1235880
EAN:3148516932730



Product details : FACOM PANER BREATHER 861D.30
861 – Seam hammers
- Hammer for tenderising and planing.
- 1 convex head and 1 flat square head.
- Safety fitting.
- Fine polishing of surfaces for planing.
- Hickory handles.
- Spare handle and holder: 211.MH26.
- Hammer for tenderising and planing.
- 1 convex head and 1 flat square head.
- Safety fitting.
- Fine polishing of surfaces for planing.
- Hickory handles.
- Spare handle and holder: 211.MH26.
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Packaged dimensions (D x W x H) | 292x105x28 mm |
| Package weight | 374 g |
| Type | planishing hammer |
| Section | 30 mm |
| Length | 310 mm |
| Weight | 390 g |
| Diameter | 30 mm |
| Handle | hickory |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 55.78 excl. VAT
/ Each
£ 66.94 incl. VAT
- Delivery usually within ( 14 ) days
