FACOM 205C.50 DIN GRAPHITE HAMMER 500G
205C - Graphite handle DIN engineers hammer
See technical informationReferences
Facom:205C.50
Rubix:80094645
EAN:3148517863224



Product details : FACOM 205C.50 DIN GRAPHITE HAMMER 500G
205C - Graphite handle DIN engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 692 g |
|---|---|
| Packaged dimensions (D x W x H) | 318x120x27 mm |
| Package weight | 685 g |
| Type | mechanic's hammer |
| Section | 27 mm |
| Length | 320 mm |
| Weight | 580 g |
| Diameter | 27 mm |
| Handle | graphite |
| Head length | 122 mm |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ Each
£ 24.96 incl. VAT
- In stock: Next day delivery
