THOR 76712TF REPLACEMENT TOUGH BROWN PLASTIC FACE

Thor Replacement Face

See technical informationSee documents
References
Thor Hammer:76-712TF
Rubix:211765
EAN:5012936671297
brand logo
Technical specifications
Documents

Product details : THOR 76712TF REPLACEMENT TOUGH BROWN PLASTIC FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Brown: Tough polyurethane shore D58-62. Abrasive resistant suitable for striking sharp surfaces.

Strengths

Tough Brown Polyurethane
Tough and abrasive resistant
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Applications

Ideal for striking sharp surfaces including cutting forms, steel rule die assembly

Technical specifications


Attributes
Weight32 g
Diameter38 mm
Materialnylon striking material / plastic face
Show UNSPSC/ECL@SS
£ 3.01 excl. VAT
/ Each
£ 3.61 incl. VAT
  • Usually arrives within 14 working days