THOR 76708VF REPLACEMENT SOFT GREY PLASTIC FACE

Replacement Face

See technical information
References
Thor Hammer:76-708VF
Rubix:211751
EAN:5012936670856
brand logo
Technical specifications

Product details : THOR 76708VF REPLACEMENT SOFT GREY PLASTIC FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Grey: Soft PVC shore A63-73. Will not mark finished surfaces.

Strengths

Soft Grey PVC face
Will not mark surfaces
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn

Applications

For light assembly work
Ideal for flat pack furniture assembly and woodworking

Technical specifications


Attributes
Weight14 g
Diameter25 mm
Materialnylon
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
  • Usually arrives within 14 working days