ROEBUCK TRI-MATERIAL HAMMER SECTION 36MM 845304


Trimaterial riveting hammer

References
roebuck:845304
rubix:209A8247
ean:3660338075803
TRI-MATERIAL HAMMER Section mm 36
brand logo
Technical specifications
TypeRiveting hammer
Section36 mm
Length332 mm
See all Specifications

Product details : ROEBUCK TRI-MATERIAL HAMMER SECTION 36MM 845304


Carbon Steel Head.
Post-return treatment:
-Hardness between 52 and 59 HRC.
-Hardening depth from 46 HRC to 3 mm from the shock surface.
-Hardness always less than 35 HRC (eliminates the risk of breakage).
Tri material Hammer:
1) Fiberglass (resistant to environmental change).
2) polypropylene (less vibration).
3) SEBS (for overmolding).
Polished and tapered head. Safety of the tool ensured by a connection head handle with epoxy resin. Fiberglass technical insert ensures tool rigidity. Overmolding of the handle, high safety nozzle. Ergonomic handle with widened tip, prevents the hammer from escaping during use. Standard: ISO 15601, NFE 71-016

Technical specifications


Attributes
TypeRiveting hammer
Section36 mm
Length332 mm
Weight795 g
ShapeOther
HandleTri-material
Head length106 mm
Show UNSPSC/ECL@SS
£ 25.82 excl. VAT
/ Each
£ 30.98 incl. VAT
  • Usually arrives within 14 working days