WERA 032004 3335 SCREWDRIVER SLOTTED 1/5.5/125 K'FORM STAINLESS
3335 Screwdriver
See technical informationSee documentsReferences
Wera:05032004001
Rubix:2517722
EAN:4013288107350



Documents
Product details : WERA 032004 3335 SCREWDRIVER SLOTTED 1/5.5/125 K'FORM STAINLESS
High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections.
Strengths
Stainless screwdriver for slotted screws
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Multi-component Kraftform handle for fast and ergonomic screwdriving
Hexagonal anti-roll feature against rolling away
Applications
Industrial
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 1x5,5 mm |
| Blade length | 125 mm |
| Length | 223 mm |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Delivery usually within ( 5 ) days