BAHCO BE-8159 SCREWDRIVER ERGO 1.2X6.5X150


Ergo Slotted Screwdriver

References
bahco:BE-8159
rubix:2518287
ean:7314153010865
brand logo
brand logo
Technical specifications
Imprint size1,2mm
Blade length150 mm
Length272 mm
See all Specifications

Product details : BAHCO BE-8159 SCREWDRIVER ERGO 1.2X6.5X150


Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264. With hexagonal blade and bolster for use with wrench.

Technical specifications


Attributes
Logistic Weight125 g
Imprint size1,2mm
Blade length150 mm
Length272 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
  • Usually arrives within 14 working days