References
Stanley:0-65-336
Rubix:80051723
EAN:3253560653361

Product details : STANLEY 0-65-336 POZI PZ1 X 250MM S/DRIVER
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x48x420 mm |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz1 |
| Blade length | 250 mm |
| Length | 250 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 7 ) days