FACOM SCREWDRIVER APB.1X40
APB - ISORYL screwdriver for Phillips® Phillips screws-short blade
See technical informationReferences
Facom:APB.1X40
Rubix:1237413
EAN:3148510091204



Product details : FACOM SCREWDRIVER APB.1X40
APB - ISORYL screwdriver for Phillips® Phillips screws-short blade
- For use in confined spaces.
- Presentation: chrome-plated
- For use in confined spaces.
- Presentation: chrome-plated
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Packaged dimensions (D x W x H) | 95x25x25 mm |
| Package weight | 38 g |
| Imprint | phillips (ph) |
| Imprint size | 5 |
| Blade length | 40 mm |
| Length | 90 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.37 excl. VAT
/ Each
£ 6.44 incl. VAT
- Delivery usually within ( 14 ) days
