References
Facom:861D.26
Rubix:1235879
EAN:3148516932655



Product details : FACOM PANEL BEATER 861D.26
861 – Seam hammers
- Hammer for tenderising and planing.
- 1 convex head and 1 flat square head.
- Safety fitting.
- Fine polishing of surfaces for planing.
- Hickory handles.
- Spare handle and holder: 211.MH26.
- Hammer for tenderising and planing.
- 1 convex head and 1 flat square head.
- Safety fitting.
- Fine polishing of surfaces for planing.
- Hickory handles.
- Spare handle and holder: 211.MH26.
Technical specifications
Attributes
| Logistic Weight | 355 g |
|---|---|
| Packaged dimensions (D x W x H) | 292x96x27 mm |
| Package weight | 355 g |
| Type | planishing hammer |
| Section | 25 mm |
| Length | 310 mm |
| Diameter | 25 mm |
| Handle | hickory wood |
| Head length | 100 mm |
| Material | hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 52.97 excl. VAT
/ Each
£ 63.56 incl. VAT
- Delivery usually within ( 14 ) days
