WERA 118048 2067BO SCREWDRIVER SECURITY TX9/60 K'FORM MICRO

2067 TORX® BO Screwdriver

See technical informationSee documents

References

Wera:05118048001
Rubix:2573508
Manufacturer :05118048001
EAN:4013288032256
brand logo

Technical specifications

Imprinttorx profile
Imprint sizetx9
Blade length60 mm
See all Specifications

Documents

Product details : WERA 118048 2067BO SCREWDRIVER SECURITY TX9/60 K'FORM MICRO


High quality Wera Micro screwdriver for precision mechanical work. Suitable for TORX® BO safety screw connections: TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera black point tip offers high corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.

Strengths

Kraftform Micro screwdriver for recessed TORX® screws with safety pin
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
For TORX® socket screws with safety pin

Applications

Electronic

Technical specifications


Attributes
Imprinttorx profile
Imprint sizetx9
Blade length60 mm
Length157 mm
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
  • Delivery usually within ( 5 ) days