BAHCO BE-9881TB ERGO THROUGH BLADE SET 6PCS PH
Through Blade Slotted/Phillips/Hex Screwdriver Set with Impact Grip
See technical informationSee documentsReferences
Bahco:BE-9881TB
Rubix:80394128
Manufacturer :BE-9881TB
EAN:7314150275502


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 0,6x3,5x60 mm;0,8x4,5x100 mm;1x5,5x100 mm;1,2x6,5x125 mm;ph1x100 mm;ph2x125 mm |
Documents
Product details : BAHCO BE-9881TB ERGO THROUGH BLADE SET 6PCS PH
- Includes 6 impact screwdrivers
- 0.6 x 3.5 x 60, 0.8 x 4.5 x 100, 1 x 5.5 x 100, 1.2 x 6.5 x 125, PH1 x 100, PH2 x 125
- Screwdriver developed according to the scientific ERGO™ process
- Impact driver set for slotted and Phillips head screws for fastening, loosening and chiselling
- Black oxide tip for higher accuracy
- Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission
- Maximum comfort with minimum effort thanks to an ergonomic design
- Easy to choose the right tip with the colour-coded handle
- Flat face to prevent rolling away
- Hexagon profile blade and bolster allow the use of a wrench for jobs that require more torque
- The blade continues through the handle with no loss of hammer blow energy. Metallic cap gives protection during jobs requiring high impact
- High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool
- In cardboard box
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 0,6x3,5x60 mm;0,8x4,5x100 mm;1x5,5x100 mm;1,2x6,5x125 mm;ph1x100 mm;ph2x125 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 55.28 excl. VAT
/ Each
£ 66.34 incl. VAT
- Delivery usually within ( 14 ) days