References
Draper:43624
Rubix:382A2878
Manufacturer :43624
EAN:5010559436248


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot: 4 / 5 / 6 / 7 mm; phillips: n°1 / 2 / 3; pozidriv: n°1 / 2 / 3; hex / hex: 4 / 5 / 6 mm; torx: t10 / t15 / t20 / t25 / t27 / t30 / t40 |
| Blade length | 25 mm |
Product details : DRAPER 43624 SCREWDRIVER & BIT SET 23PC
Chrome plated blade with powerful 1/4" magnetic bit holder. The set is Supplied with 20 hardened and tempered 8660 alloy steel 1/4" bits x 25mm long.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | slot: 4 / 5 / 6 / 7 mm; phillips: n°1 / 2 / 3; pozidriv: n°1 / 2 / 3; hex / hex: 4 / 5 / 6 mm; torx: t10 / t15 / t20 / t25 / t27 / t30 / t40 |
| Blade length | 25 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.32 excl. VAT
/ Each
£ 14.78 incl. VAT
- Delivery usually within ( 7 ) days