STANLEY MULTIBIT RATCHETING SCREWDRIVE RATCHET SCREWDRIVER

Ratchet Screwdriver with 10 Bits, Black/Yellow

See technical information
References
Stanley:0-68-010
Rubix:015110
EAN:3253560680107
brand logo
Technical specifications
Imprintmultiple imprint
Imprint size5 mm, 6.5 mm, ph1, ph2, pz1, pz2, t10, t15, s1, s2
Blade length100 mm
See all Specifications

Product details : STANLEY MULTIBIT RATCHETING SCREWDRIVE RATCHET SCREWDRIVER


Magnetic head for efficient holding and Rapid changing of the tip
Bit storage cartridge for easy access
Tri-lobe bimaterial handle for maximum torsion Couple and significant user comfort

Technical specifications


Attributes
Packaged dimensions (D x W x H)50x130x276 mm
Package weight320 g
Imprintmultiple imprint
Imprint size5 mm, 6.5 mm, ph1, ph2, pz1, pz2, t10, t15, s1, s2
Blade length100 mm
Length28 mm
Finishingnickel
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
  • In stock: Next day delivery