FACOM ATF5.5X100 PRO-TWIST SCREWDRIVER FLARED 5.5 X 100 MM

Protwist screwdriver

See technical information

References

Facom:ATF5.5X100
Rubix:210A6878
EAN:3662424096204
brand logo

Technical specifications

Imprintflat
Imprint size5.5
Blade length100 mm
See all Specifications

Product details : FACOM ATF5.5X100 PRO-TWIST SCREWDRIVER FLARED 5.5 X 100 MM


Forged blade with high resistance to torsion.
Extra long blade up to 250 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
Imprintflat
Imprint size5.5
Blade length100 mm
Length209 mm
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
  • Delivery usually within ( 14 ) days