ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 2LB 910G
Ball pein - fibre glass handle
See technical informationSee documentsReferences
Roebuck:4355819
Rubix:216962
EAN:3660338515293

Documents
Product details : ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 2LB 910G
Head manafactured from E9 steel, fitted with comfortable hardwearing cushion grips.
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 39 mm |
| Length | 385 mm |
| Weight | 910 g |
| Handle | fiberglass |
| Head length | 125.5 mm |
Show UNSPSC/ECL@SS
£ 25.64 excl. VAT
/ Each
£ 30.77 incl. VAT
- In stock: Next day delivery
