DRAPER EXPERT 26331 BALL PEIN HAMMER

Draper

See technical information
References
Draper Expert:26331
Rubix:157A1097
Manufacturer :26331
brand logo
Technical specifications
Typeball-peen hammer
Section120 x 40 mm
Length382 mm
See all Specifications

Product details : DRAPER EXPERT 26331 BALL PEIN HAMMER


This ball pein hammer is forged from hardened and tempered fine-grain high carbon steel. The head is sand blasted, finely polished and lacquered for corrosion protection. It is bonded to a solid carbon fibre core handle, which is covered with a comfortable, shock-absorbing grip to reduce vibration during use.

Technical specifications


Attributes
Typeball-peen hammer
Section120 x 40 mm
Length382 mm
Weight900 g
Diameter40 mm
Shapecylindrical
Handlecarbon fiber core handle with anti-shock grip (vibration reduction)
Head length120 mm
Materialfine-grain carbon steel head (quenched and tempered), carbon fiber core handle with anti-shock coating/handle
Show UNSPSC/ECL@SS
£ 30.62 excl. VAT
/ Each
£ 36.74 incl. VAT
  • Delivery usually within ( 7 ) days