THOR 245702 THOR ROUND SOLID COPPER MALLET WOOD HANDLE

Thor Round Mallet

See technical informationSee documents

References

Thor Hammer:24-5702
Rubix:215713
EAN:5012936570200
brand logo

Technical specifications

Typemallet
Length250 mm
Weight360 g
See all Specifications

Documents

Product details : THOR 245702 THOR ROUND SOLID COPPER MALLET WOOD HANDLE


Mallet Round, Solid Copper, Wood Handle, Head Weight 0.5 Lb, 22mm Diameter. THOR (24-5701), Features: ROUND SOLID COPPER MALLET WITH WOOD HANDLE, Manufactured from 99.9% Pure Extruded Electrolytic Copper rod. The Cylindrical Copper heads provide a firm positive blow without the risk of damage to expensive components. Fitted with a wood handle and some sizes available with an alternative plastic handle. Larger sizes only available with Fibreglass (FG) handles. Ideal for positive blows on highly finished or closely ground machined parts throughout the aircraft, automotive and shipping industries.

Strengths

Manufactured from 99.9% Pure Electrolytic Copper rod
Provides a firm blow without the risk of damage to expensive components

Applications

Used by tool and gauge makers and for bearing assembly in heavy industrial applications such as earth moving equipment, shipping, locomotive assembly

Technical specifications


Attributes
Typemallet
Length250 mm
Weight360 g
Diameter25 mm
Materialcopper head/wood handle
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
  • In stock: Next day delivery