BAHCO 489-3600 SAFETY SLEDGE HAMMER
99/105 mm Safety Sledge Hammers with Rubber Handle
See technical informationSee documentsReferences
Bahco:489-3600
Rubix:213A9423
EAN:7314150133086

Documents
Product details : BAHCO 489-3600 SAFETY SLEDGE HAMMER
With special heat treated head with a hard core and a soft striking face to avoid fractures or chipping
Unbreakable rubber handle reinforced with a high carbon steel spring rod
Hard core safeguards head to the handle
ANSI/HTI B173-1991, ASTM A576 (head), ASTM A421 (handle)
Convex (domed) striking face
Strengths
Soft striking face avoids fractures or chipping|Hard core safeguards head to the handle
Technical specifications
Attributes
| Logistic Weight | 5700 g |
|---|---|
| Type | sledgehammer |
| Section | 59 mm |
| Length | 788 mm |
| Weight | 5900 g |
| Shape | round |
| Handle | rubber |
| Head length | 167 mm |
| Material | rubber (handle);high carbon steel (spring rod) |
Show UNSPSC/ECL@SS
£ 210.58 excl. VAT
/ Each
£ 252.70 incl. VAT
- Delivery usually within ( 14 ) days
