References
Draper:74319
Rubix:247A7010
Manufacturer :74319





Product details : DRAPER 74319 RUBBER DEAD BLOW HAMMER, FIBREGLASS SHAFT 1.8KG/64OZ
Dead blow hammers ideal when the need for knocking off wheels that have seized to hubs arises. Designed to Minimize damage to the struck surface whilst also delivering Minimal elastic rebound helping avoid accidental damage to surrounding areas. Fitted with a fibreglass shaft and soft grip handle for added user comfort.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 495 mm |
| Weight | 1800 g |
| Handle | fibreglass shaft with soft grip handle |
| Material | rubber head; fibreglass shaft |
Show UNSPSC/ECL@SS
£ 30.28 excl. VAT
/ Each
£ 36.34 incl. VAT
- Delivery usually within ( 7 ) days
