Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammer
GEDORE RED R92200083 5000 GRAM SLEDGE HAMMER
GEDORE RED R92200083 5000 GRAM SLEDGE HAMMER
Hammer
References
gedore red:
R92200083
rubix:
45038855
manufacturer :
3300729
ean:
4060833007290
Technical specifications
Type
Sledgehammer
Length
810
mm
Product details
Technical specifications
Product details : GEDORE RED R92200083 5000 GRAM SLEDGE HAMMER
Technical specifications
Attributes
Type
Sledgehammer
Length
810
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.61
excl. VAT
/
Each
£
108.73
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BALL PEIN HAMMER ANTIVIBE 24OZ LHA270680BPB4 1 1/2LB 680G
FACOM 200H.50PB RIVETING ENGINEERS HAMMERS 5MM
ESTWING E3-24BP 24OZ BP HAMMER E3/24BP 1 1/2LB 680G
THOR 07416 THOREX PLASTIC HAMMER PLASTIC HANDLE
FIBREGLASS CLUB HAMMER 1500G
FACOM HAMMER SLEDGE 3000G 1261H.300SR
FACOM SOFT HEAD HAMMER 216.40
ROEBUCK HAMMER RIVIOR FRENCH SECTION 30MM 733685
ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 2LB 910G
THOR 02122 SIZE 6 HIDE MALLET
ESTWING E24A AXE 3 1/4 INCH
THOR 04308 SIZE A COPPER HAMMER
FACOM 203H.18 ELECTRICIANS HAMMER STEEL HICKORY 18MM
ROEBUCK NO-BOUNCE MALLET SHORE + DIAMETER 50MM 862408
STAHLWILLE 70120003 2LB HAMMER