FACOM R.181NANOPB 1/4IN SOCKET SET 38 PIECES NANO HIGH PERFORMANCE RAT
Socket case 1/4" 6p 5.5-14mm r.181 38pc
See technical informationReferences
Facom:R.181NANOPB
Rubix:270A2349
EAN:3662424149559
Product details : FACOM R.181NANOPB 1/4IN SOCKET SET 38 PIECES NANO HIGH PERFORMANCE RAT
Contains:
10 x 1/4" hex sockets: R.5.5 - 6 - 7 - 8 - 9 -10 - 11 - 12 - 13 - 14 mm
• 21 1/4" bits, 1 - L 25 mm series:
- PZ1 - PZ2 - PZ3
- 3.0 - 4.0 - 5.0 - 6.0 - 7.0
- PH1 - PH2 - PH3
- 4.5 - 6.5 - 8.0 mm
- 10 - 15 - 20 - 25 - 27 - 30 - 40
• 1 ¼" socket holder - ECR
• 1 ¼" universal joint - R.240A.
• 1 ¼" socket bit holder - R.235
• 1 ¼" short screwdriver handle - R.236C.
• 2 ¼" standard L 55-100 mm extensions - R.209-R.210
• 1 ¼" standard extension - L 100 mm - R.210.
10 x 1/4" hex sockets: R.5.5 - 6 - 7 - 8 - 9 -10 - 11 - 12 - 13 - 14 mm
• 21 1/4" bits, 1 - L 25 mm series:
- PZ1 - PZ2 - PZ3
- 3.0 - 4.0 - 5.0 - 6.0 - 7.0
- PH1 - PH2 - PH3
- 4.5 - 6.5 - 8.0 mm
- 10 - 15 - 20 - 25 - 27 - 30 - 40
• 1 ¼" socket holder - ECR
• 1 ¼" universal joint - R.240A.
• 1 ¼" socket bit holder - R.235
• 1 ¼" short screwdriver handle - R.236C.
• 2 ¼" standard L 55-100 mm extensions - R.209-R.210
• 1 ¼" standard extension - L 100 mm - R.210.
Technical specifications
Attributes
| Number of elements | 38 |
|---|---|
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 128.53 excl. VAT
/ Each
£ 154.24 incl. VAT
- Delivery usually within ( 14 ) days


