"WERA 004018 8100SA8 SOCKET SET 1/4"" DRIVE ZYKLOP METAL SWITCH 28PC"
Zyklop Ratchet Set
See technical informationReferences
Wera:05004018001
Rubix:2527414
EAN:4013288173836

Product details : "WERA 004018 8100SA8 SOCKET SET 1/4"" DRIVE ZYKLOP METAL SWITCH 28PC"
Incredibly compact set arrangement with many tools in a minimum of space. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. "take it easy" tool finder with colour coding according to sizes.
Strengths
Convenient direction change thanks to switchover lever
Extremely slim ratchet with long over
Return angle of only 5°
Extremely slim ratchet with long over
Return angle of only 5°
Technical specifications
Attributes
| Number of elements | 28 |
|---|---|
| Square drive adapter | 1/4 '' |
| Model | 8100 sa |
Show UNSPSC/ECL@SS
£ 94.70 excl. VAT
/ Each
£ 113.64 incl. VAT
- In stock: Next day delivery