BAHCO DD/S14 IMPACT DEEP SOCKET SET 1/2


1/2" Square Drive Deep Impact Socket Set with Metric Hex Profile and Phosphate Finish - 14 Pcs

References
bahco:DD/S14
rubix:80185452
ean:7311518280338
brand logo
brand logo
Technical specifications
Number of elements14
Square drive adapter1/2 ''
See all Specifications

Product details : BAHCO DD/S14 IMPACT DEEP SOCKET SET 1/2


K7806M 1/2" deep impact sockets 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm To be used with machines For maximum safety use clamping springs Phosphate finish High-performance alloy steel Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage Drive standard: DIN 3121-G 12.5 ISO 1174 Case with two-component handle, 3-piece removable plastic box

Technical specifications


Attributes
Logistic Weight5030 g
Number of elements14
Square drive adapter1/2 ''
Modeldd
Materialalloy steel
Show UNSPSC/ECL@SS
£ 166.70 excl. VAT
/ Each
£ 200.04 incl. VAT
  • Usually arrives within 14 working days