References
Gedore:6 41x46
Rubix:118A3977
Manufacturer :6068630
EAN:4010886606865

Product details : GEDORE OPEN END SPANNER 6 41X46
Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 41x46 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 1104 g |
|---|---|
| Opening | 41x46 |
| Length | 400 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 53.90 excl. VAT
/ Each
£ 64.68 incl. VAT
- Delivery usually within ( 8 ) days
