GEDORE 6 14X15 14 M / 15 M OPEN ENDED SPANNER DIN9110 6

Double end wrench 6

See technical information

References

Gedore:6 14x15
Rubix:80223391
Manufacturer :6065880
EAN:4010886606582
brand logo

Technical specifications

Opening14x15
Length188 mm
Typeflat wrench
See all Specifications

Product details : GEDORE 6 14X15 14 M / 15 M OPEN ENDED SPANNER DIN9110 6


Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 14x15 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight95 g
Opening14x15
Length188 mm
Typeflat wrench
Finishingchromed
£ 7.95 excl. VAT
/ Each
£ 9.54 incl. VAT
  • Delivery usually within ( 8 ) days