References
Thor Hammer:71-322C
Rubix:211637
EAN:5012936713225

Product details : THOR 71322C SIZE 5 REPLACEMENT COPPER FACE
Strengths
•Cylindrical Copper face manufactured from 99.9% Pure Extruded Electrolytic Copper rod for use with Malleable Iron heads
Copper faces when fitted into a Malleable Iron head prevent damage to expensive machined sub components and assemblies
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear and can be replaced. Before ordering please refer to ‘Replacing Faces’ in the Downloads section to understand how to change these faces
Copper faces when fitted into a Malleable Iron head prevent damage to expensive machined sub components and assemblies
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear and can be replaced. Before ordering please refer to ‘Replacing Faces’ in the Downloads section to understand how to change these faces
Technical specifications
Attributes
| Weight | 1228 g |
|---|---|
| Material | copper |
Show UNSPSC/ECL@SS
£ 36.14 excl. VAT
/ Each
£ 43.37 incl. VAT
- Usually arrives within 14 working days
