References
Thor Hammer:76-708TF
Rubix:211763
EAN:5012936670894




Product details : THOR 76708TF REPLACEMENT TOUGH BROWN PLASTIC FACE
Strengths
Tough Brown Polyurethane
Tough and abrasive resistant
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Tough and abrasive resistant
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows
Applications
Ideal for striking sharp surfaces including cutting forms
Steel rule die assembly
Steel rule die assembly
Technical specifications
Attributes
| Weight | 13 g |
|---|---|
| Diameter | 25 mm |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 1.78 excl. VAT
/ Each
£ 2.14 incl. VAT
- Usually arrives within 14 working days
