BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
Bit Set
See technical informationSee documentsReferences
Bahco:7823
Rubix:233A5167
EAN:7314150218141

Documents
Product details : BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
Strengths
•For slotted, Phillips, hexagonal, TORX® head screws
Includes 23 pieces: 21 bits, 1 hand operated Impact driver and 1 bit holding adaptor
SL8, SL10, SL12, PH2, PH3, PH4, T20, T25, T27, T30, T40, T45, T50, T55, HEX4, HEX5, HEX6, HEX8, HEX10, HEX12, HEX14
To loosening jammed screws or nuts without the use of power tools
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
In metal box
Includes 23 pieces: 21 bits, 1 hand operated Impact driver and 1 bit holding adaptor
SL8, SL10, SL12, PH2, PH3, PH4, T20, T25, T27, T30, T40, T45, T50, T55, HEX4, HEX5, HEX6, HEX8, HEX10, HEX12, HEX14
To loosening jammed screws or nuts without the use of power tools
Robust and tough bits
High performance alloy steel
Zinc phosphate finish
In metal box
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Number of elements | 23 |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 68.27 excl. VAT
/ Each
£ 81.92 incl. VAT
- In stock: Next day delivery
