GEDORE 1/4 DRIVE SOCKET SET 20ITU-3
Socket set 36-pc 6-side IN-TX-ITX - 20 ITU-3
See technical informationReferences
Gedore:20 ITU-3
Rubix:114A5255
Manufacturer :6196710
EAN:4010886619674

Product details : GEDORE 1/4 DRIVE SOCKET SET 20ITU-3
Socket set 1/4" 36 pcs With forged, tempered hexagon sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With fine toothed, dial change ratchet In plastic case Dimensions: 275 x 150 x 42 mm
Technical specifications
Attributes
| Logistic Weight | 1376 g |
|---|---|
| Number of elements | 36 |
| Square drive adapter | 1/4 '' |
| Material | chromed |
Show UNSPSC/ECL@SS
£ 329.54 excl. VAT
/ Each
£ 395.45 incl. VAT
- Delivery usually within ( 8 ) days
