39 - Mixed short metric wrenches
Opening | 12 |
---|---|
Length | 127 mm |
Logistic Weight | 45 g |
---|---|
Packaged dimensions (D x W x H) | 130x30x15 mm |
Package weight | 45 g |
Opening | 12 |
Length | 127 mm |
Weight | 50 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days