STAHLWILLE COMBINATION SPANNER 50MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40085050
Rubix:2018277
EAN:4018754019045



Documents
Product details : STAHLWILLE COMBINATION SPANNER 50MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x103x531 mm |
|---|---|
| Logistic Weight | 1700 g |
| Opening | 50 |
| Length | 530 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 205.06 excl. VAT
/ Each
£ 246.07 incl. VAT
- Usually arrives within 14 working days
