References
Facom:222A.T1
Rubix:1232880
EAN:3148511506509


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Total length | 35 mm |
| Shank type | cylindrical |
Product details : FACOM GROUND DRILL 222A.T1
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Packaged dimensions (D x W x H) | 34x1x1 mm |
| Package weight | 1 g |
| Drilling diameter | 1 mm |
| Total length | 35 mm |
| Shank type | cylindrical |
| Din standard | din 338 / iso 235 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
- Delivery usually within ( 14 ) days