Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Swarf removal machining
(119)
Non-machining metalwork
(11)
Other workshop machines
(11)
See Machine tools
< Back
Rubix Categories
Equipment
Machine tools
Swarf removal machining
Cut-off / machine saw
Circular saw and flipover saw
MAKITA HS301DZ 12V MAX CIRCULAR SAW 85MM
MAKITA HS301DZ 12V MAX CIRCULAR SAW 85MM
Circular saw and flipover saw Makita
References
makita:
HS301DZ
rubix:
2581242
ean:
0088381804943
Product details
Technical specifications
Product details : MAKITA HS301DZ 12V MAX CIRCULAR SAW 85MM
Technical specifications
Attributes
Logistics dimensions (L x W x H)
313
x
170
x
156
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.00
excl. VAT
/
Each
£
133.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA CE004GZ XGT 305MM DISC CUTTER 40VMAX
HUVEMA 16868 TLG 352 SA ALUMINIUM SAW 1200 X 1100 X 1500 MM
MAKITA CE003GZ02 XGT 230MM DISC CUTTER 40VMAX
EVOLUTION 008-0002 DISC CUTTER 305MM 2400W ELECTRIC CONCRETE SAW 110V
MAKITA DSS611Z 18V CIRCULAR SAW 165MM LXT
MAKITA DHS680Z 18V CIRCULAR SAW 165MM LXT
EVOLUTION 008-0001 DISC CUTTER 305MM 2400W ELECTRIC CONCRETE SAW 230V
HUVEMA 16038 HU 315 CS-4 CUT OFF SAW 1480 X 780 X 820 MM
EVOLUTION 032-0012 EVOSAW230 9IN 1750W TCT CIRCULAR SAW 110V
MAKITA CE004GZ XGT 305MM DISC CUTTER 40VMAX
DEWALT DWS780-GB 305MM COMPOUND MITRE SAW DWS780 230V
EVOLUTION 046-0002A R210-CMS 210MM TCT MULTIPURPOSE COMP MITRESAW 110V
DEWALT DCS781N-XJ 54V XR FLEXVOLT 305MM SLIDE MITRE SAW - BARE UNIT
"SIP 300MM/12"" INDUSTRIAL METAL CUTTING HORIZONTAL BANDSAW 1100W 415V"
SIP 01524 10IN SWIVEL PULL-DOWN METAL BANDSAW