KNIPEX 906120 NOTCHING PLIERS 250MM

Notching Pliers

See technical informationSee documents

References

Knipex:90 61 20
Rubix:80195605
EAN:4003773051954
brand logo

Technical specifications

Documents

Product details : KNIPEX 906120 NOTCHING PLIERS 250MM


99 01 250 SB Concreters' Nipper
To twist and cut wire in one operation: fast, reliable and economical. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
  • Cutting capacities medium hard wire (diameter): Ø 2.4 mm
  • Cutting capacities hard wire (diameter): Ø 1.6 mm
  • Special pliers for notching recesses into plastic ledges and plastic casings for electric and sanitary installation. Notches can be enlarged by initial and final cut. Clean cut edges - no trimming activities needed. High cutting performance with little handforce due to optimum lever transmission. Easy handling. With opening spring, opening limiter and locking lever. pliers body: special tool steel, rolled, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)250x80x170 mm
    Length250 mm
    Weight414 g
    £ 58.61 excl. VAT
    / Each
    £ 70.33 incl. VAT
    • Delivery usually within ( 14 ) days