FACOM DRIFT PIN PUNCH 3MM 246.3

246 - Drift punches for spring pins

See technical information
References
Facom:246.3
Rubix:1233046
EAN:3148511587102
brand logo
Technical specifications
Diameter8 mm
Length150 mm
See all Specifications

Product details : FACOM DRIFT PIN PUNCH 3MM 246.3


246 - Drift punches for spring pins
-The rod shoulder of the pin punch allows to center the tool perfectly on the cotter pins.
-Presentation: octagonal body.
-Finish: zinc plated.

Strengths

Hardened to 53 to 58 HRc guaranteeing perfect absorption of the shockwave.

Technical specifications


Attributes
Logistic Weight43 g
Packaged dimensions (D x W x H)150x8x8 mm
Package weight43 g
Diameter8 mm
Length150 mm
Handlewithout
Weight45 g
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
  • Delivery usually within ( 14 ) days